For detailed information, other images and documents, please select individual articles from the following table.
Led work light BULLPRO SPECTRUM 12 slim
Maximum light output in a compact package with a soft, flat and wide light beam
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Despite its small size, the work light provides a strong amount of light. The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.
- 157 x 39 x 50 mm
- 400g
- 9-32V
- 2500 lm, measured 1430 lm
- 5000 K
- 6 x Osram led, power consumption 0.89A @ 13.7V
- Oblong shape
- Connector 2-pole, 45 cm cable with open ends
- IP69K
- ECE R10,R23, R10 approved
- Reverse light-approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!