For detailed information, other images and documents, please select individual articles from the following table.
Led work light BULLPRO SPECTRUM 24 square
Maximum light output in a compact package with a soft, flat and wide light beam
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.
- 70 x 70 x 41 mm
- 460g
- 3600 lm, measured 2750 lm
- 5000 K
- Square shape
- 2-pole integrated DT plug downwards, counter piece included in the package
- 16 x Osram led, power consumption 1.73A @ 13.7V
- IP68
- ECE-R10, R23, R10 approved
- Reverse light-approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!