- Light output 3000 lumens
- Colour temperature 6000 K
- Voltage 9–32 V
- 16 x 3 W
- Aluminium body, polycarbonate lens.
- Wide light pattern.
- Dimensions: 108 mm x 108 mm x 68 mm
- Cable 0.2 m
- IP 67
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!