For detailed information, other images and documents, please select individual articles from the following table.
LED work light OctaX
A series of work lights intended for heavy use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Built-in DT connector, full protection against EMC interference, A2 stainless steel mountings and other features make this model series an unparalleled option for different lighting needs
- In three different power classes, there is an option for work machines as well as specially built vehicles travelling around fairs
- The measured light output ranges from 4600 lm up to 7400 lm and the light pattern is very wide
- The colour temperature is a pleasant 5500 K, which works well in different applications and environments
- 9501 015 993> 8.0. 4 x high power LED, integrated DT plug, power consumption: 6.80A @ 13.7V, lumens 8200, measured 7400 lm
- 9501 015 994> 4.0 4 x high power LED, integrated DT plug, power consumption: 3.50A @ 13.7V, Cord not included. lumens 5000 lm, measured 4600 lm
- 9501 015 995> 4.0 4 x high power LED, integrated DT plug, power consumption: 4.82A @ 13.7V, Cord not included., lumens measured 5500 lm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!