Welcome to Würth Finland For trade customers only
LED work light OctaX
LED work light OctaX - 1
LED work light OctaX - 2
LED work light OctaX - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED work light OctaX

A series of work lights intended for heavy use

See product details

Available in 3 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Built-in DT connector, full protection against EMC interference, A2 stainless steel mountings and other features make this model series an unparalleled option for different lighting needs

  • In three different power classes, there is an option for work machines as well as specially built vehicles travelling around fairs

  • The measured light output ranges from 4600 lm up to 7400 lm and the light pattern is very wide

  • The colour temperature is a pleasant 5500 K, which works well in different applications and environments


  • 9501 015 993> 8.0. 4 x high power LED, integrated DT plug, power consumption: 6.80A @ 13.7V, lumens 8200, measured 7400 lm


  • 9501 015 994> 4.0 4 x high power LED, integrated DT plug, power consumption: 3.50A @ 13.7V, Cord not included. lumens 5000 lm, measured 4600 lm


  • 9501 015 995> 4.0 4 x high power LED, integrated DT plug, power consumption: 4.82A @ 13.7V, Cord not included., lumens measured 5500 lm