Welcome to Würth Finland For trade customers only
LED work light / warning light 90 W

For detailed information, other images and documents, please select individual articles from the following table.

LED work light / warning light 90 W

Powerful Bullboy work light with warning flash function - Osram S8 LEDs provide excellent light output
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
Smart temperature control optimizes the light output according to external conditions, giving maximum comfort to every working situation. The R65-approved blinker function guarantees visibility also in construction site conditions.


  • 16x5W Osram S8 50-90W

  • 5000K

  • Lumens 6920, measured 3750 lm

  • 12V: 7.56A, 24V: 3.78A

  • IP67

  • Cable 45cm+15cm

  • Pre-pressed pins on the cable ends

  • 3-pin DT connector

  • Black/ white + work light/ green + warning flash

  • Wide pattern