For detailed information, other images and documents, please select individual articles from the following table.
LED work light / warning light 90 W
Powerful Bullboy work light with warning flash function - Osram S8 LEDs provide excellent light output
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 16x5W Osram S8 50-90W
- 5000K
- Lumens 6920, measured 3750 lm
- 12V: 7.56A, 24V: 3.78A
- IP67
- Cable 45cm+15cm
- Pre-pressed pins on the cable ends
- 3-pin DT connector
- Black/ white + work light/ green + warning flash
- Wide pattern
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!