LIN clamp system for clamping large hoses/diameters. LIN clamping items are supplied as straight pieces.
Lengths up to 2548–2669 mm in 10 pcs/pack and HST clamp are available on order
Material: Clamp 25 mm/1 mm zinc-plated steel
Bolt M8, DIN 912, 8.8
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!