For detailed information, other images and documents, please select individual articles from the following table.
Longlife lamella flap disc for steel/stainless steel
With patented segment shape and arrangement. Extremely long service life coupled with very high degree of material removal. Specially suitable for grinding edges
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
For freehand grinding with electric or pneumatic grinders
Max. circumferential speed 80 m/s
Free from iron, chlorine and sulphur (≤ 0.1 %)
High-performance abrasive cloth with additional grinding-active topcoat (Topsize coating)
Rugged glass fabric carrier disc
New, patented segment shape and arrangement
- Lasts up to four times as long as conventional lamella flap discs with a very high degree of material removal
- Ideal utilisation of the abrasive flaps
- More abrasive grain used
- More than 70 % of the grinding material is located on the outer portion of the carrier disc
High-performance abrasive cloth (zirconia alumina with grinding-active topcoat)
- Extremely long service life
- Very high degree of material removal
- Very cool grinding
- No material discolouration
Minimal vibrations in comparison to conventional rough grinding discs
- Prevents "white-finger disease"
- Easy on machines
Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
Clear and correct disc storage
Dry, at +20°C room temperature
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )
Ideal for processing steel, stainless steel and aluminium
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
- General structural steels, high-strength structural steels, construction steels, tool steels, hardened steels
- Stainless steel sheets, non-alloyed stainless steels, alloyed and highly alloyed steels, rust- and acid-proof steels, chrome-nickel steels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!