For detailed information, other images and documents, please select individual articles from the following table.
Lamella flap disc OSFII (One-step Finish)
The pipe professional. Welding seam removal and finish grinding in one work step.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
3-in-1
- First grind the welding seam
- Then blend it out
- Finally, the finish grinding
Faster and easier
- Enormous time savings thanks to the extreme reduction of work steps due to the high-performance CERALINE ceramic abrasive grain and the combination with RED PERFECT 3D non-woven nylon abrasive
- Constant and low Ra value (high surface quality) thanks to the RED PERFECT 3D non-woven nylon abrasive
- Grinding without changes in shape
- Grinding welding seams and finishing in one step
- Free of iron, chlorine and sulphur (≤ 0.1 %)
- Can be used with variable-speed angle grinders
- The surface quality is an expression of the roughness (Ra value)
- For direct use on variable-speed angle and fillet weld grinders
- For corner seams in round pipe applications
Only use variable-speed angle grinders.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!