For detailed information, other images and documents, please select individual articles from the following table.
Lamel disc 125 mm Net
Würth NET lamel discs have reinforced net lamels which speed up the sanding process and stop clogging and overheating
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Technical specifications
- Diameter 125 mm
- Hole 22 mm
- Grits P40 and P60
- Bended model
- Aluminium oxide abrasive grain
- Backing material fibreglass
- Rotation speed max 12,000 /min
- Package size 10 units
- Excellent for sanding aluminium, old layers of paint and rust off of metal surfaces, wood, and composites
- Particularly for soft materials which clog traditional lamel discs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!