For detailed information, other images and documents, please select individual articles from the following table.
Laminated wheel 125 mm SLTT
70% more abrasive in the outer ring of the disc for longer life
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Very durable steel frame
- Maximum service life thanks to long and multi-layered lamellas
- Self-sharpening, efficient material removal, especially when grinding stainless steel
- Optimized heat dissipation, less bluing and rework
- Specially long lamellas, during which a new lamella will emerge from underneath
- 70% more abrasive in the outer ring of the disc for longer life
Suitable for the following materials:
Steel, A2 stainless steel and alloy steels, tool steel, titanium, non-ferrous metals and cast iron.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!