For detailed information, other images and documents, please select individual articles from the following table.
Connector with belt fall arrester and snap hook
Ideal connector with belt fall arrester for use on scaffolding.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Elasticated belt strap made of polyamide, width 30 mm
- Equipped with trilock aluminium snap hook (for connecting to the safety harness) and aluminium tubular snap hook with an opening width of up to dia. 56 mm for easy and quick mounting
- Integrated fall damper for absorbing the fall energy
- Including protective cover with hook-and-loop fastener for holding the fall arrester and to facilitate regular inspections
Scaffolding and work platforms, shelving construction, industrial assembly, railing construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!