Welcome to Würth Finland For trade customers only
Connector with belt fall arrester and snap hook

For detailed information, other images and documents, please select individual articles from the following table.

Connector with belt fall arrester and snap hook

Ideal connector with belt fall arrester for use on scaffolding.
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
  • Elasticated belt strap made of polyamide, width 30 mm

  • Equipped with trilock aluminium snap hook (for connecting to the safety harness) and aluminium tubular snap hook with an opening width of up to dia. 56 mm for easy and quick mounting

  • Integrated fall damper for absorbing the fall energy

  • Including protective cover with hook-and-loop fastener for holding the fall arrester and to facilitate regular inspections
NoticeEN standard 355