Welcome to Würth Finland For trade customers only
Lashing chain, black chain
Lashing chain, black chain - 1
Lashing chain, black chain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lashing chain, black chain

Lashing chain with clevis sling hooks
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
For securing loads in carriages, ships etc.



  • Class 8 chain with short chain links and with clevis sling hooks

  • Length 5 m

  • Nominal strength 9000 kg

  • Lashing capacity (LC) 6300 kg

  • Breaking strength 12,600 kg

  • Weight 12.7 kg
NoticeUse only with Würth ratchet type load binder Suitable binder: 0713922930