For securing loads in carriages, ships etc.
- Class 8 chain with short chain links and with clevis sling hooks
- Length 5 m
- Nominal strength 9000 kg
- Lashing capacity (LC) 6300 kg
- Breaking strength 12,600 kg
- Weight 12.7 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!