Welcome to Würth Finland For trade customers only
Layer thickness measuring instrument, combination
Layer thickness measuring instrument, combination - 1
Layer thickness measuring instrument, combination - 2
Layer thickness measuring instrument, combination - 3
Layer thickness measuring instrument, combination - 4
Layer thickness measuring instrument, combination - 5

For detailed information, other images and documents, please select individual articles from the following table.

Layer thickness measuring instrument, combination

Fully electronic layer thickness measuring instrument for determining coatings (e.g. paintwork, corrosion protection layer thicknesses)
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
  • One-hand operation with multi-function key

  • Automatic substrate switchover

Reliable, fast measurements with no calibration


  • Manual substrate switchover by user also possible

  • High measuring accuracy over entire measuring range

  • Broad range of applications thanks to dual probe (steel, iron and non-ferrous metals such as aluminium, zinc, copper and brass)

  • Compact design with integrated sensor

  • Long-term use with gentle measurement thanks to polished ruby measuring heads

  • Innovative technology: Hall sensors and eddy current technology

  • Acoustic signal on start of measurement

  • Automatic switch-on/switch-off

  • Graphic LCD display with backlight indicates measured value, battery state, measuring unit and operating mode

  • Measurement display approx. 15 seconds


Measuring range (FE/N Fe)


0–3000 μm (μm/mils switching)



Measuring time increment


Individual measurement: 600 ms



Measurement display


From 0.0–999 in µm, from 1000 µm in mm



Smallest measuring surface


10 x 10 mm



Smallest curvature radius


  • Convex: 5 mm

  • Concave: 25 mm


Smallest thickness of base material


  • Fe: 0.2 mm

  • N Fe: 0.05 mm
Notice

Measurements on plastics are not possible

1 Year Warranty


on issues of material and production