For detailed information, other images and documents, please select individual articles from the following table.
Layer thickness gauge with integrated measuring probe
Compact device for one-handed operation with multi-functional button
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Automatic substrate change: safe, fast measuring without calibration
- Manual change of substrate setting by user also possible
- High measuring accuracy over entire measuring range
- Wide range of applications due to dual probe
- Long-term use with gentle measurement thanks to polished ruby measuring heads
- Proven technology: Hall sensors and eddy current technology
- Acoustic signal on start of measurement
- Automatic switch-on/switch-off
- Illuminated LCD display provides information on the measured value, battery status, unit of measurement and operating mode
- Measurement display approx. 15 seconds
- Measuring range (Fe/NFe): 0-3,000 μm (μm/mils switching)
- Measuring time increment: Individual measurement: 850 ms
- Measurement display: from 0.0 to 999 in µm, from 1,000 µm in mm
- Min. measuring surface: Fe: 10x10 mm², NFe: 6x6 mm²
- Smallest curvature radius: Convex: 5 mm, concave: 25 mm
- Smallest thickness of base material: Fe: 0.2 mm, NFe: 0.05 mm
- Scope of delivery: Layer thickness measuring instruments, case, 2x reference plates (Fe and Al), strap, test certificate
- Measurements on plastics are not possible
- Batteries not included in scope of delivery
1 Year Warranty
on issues of material and production
For a wide range of applications for non-destructive measurements on steel, ferrous and non-ferrous metals such as aluminium, zinc, copper, brass.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!