Welcome to Würth Finland For trade customers only
Led work light BULLPRO SPECTRUM 12 slim

For detailed information, other images and documents, please select individual articles from the following table.

Led work light BULLPRO SPECTRUM 12 slim

Maximum light output in a compact package with a soft, flat and wide light beam

See product details

Available in 1 version
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
Despite its small size, the work light provides a strong amount of light. The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.



  • 157  x  39  x  50 mm

  • 400g

  • 9-32V

  • 2500 lm, measured 1430 lm

  • 5000 K

  • 6 x Osram led, power consumption 0.89A @ 13.7V

  • Oblong shape

  • Connector 2-pole, 45 cm cable with open ends

  • IP69K

  • ECE R10,R23, R10 approved

  • Reverse light-approved