Welcome to Würth Finland For trade customers only
Led work light BULLPRO SPECTRUM 24 oval

For detailed information, other images and documents, please select individual articles from the following table.

Led work light BULLPRO SPECTRUM 24 oval

Maximum light output in a compact package with a soft, flat and wide light beam
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
Despite its small size, the work light provides a strong amount of light. The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.



  • 75  x  68  x  41 mm

  • 460 g

  • 9-32V

  • 3600 lm, measured 2650 lm

  • 5000 K

  • Oval shape

  • 2-pole DT plug downwards, including counter piece

  • 6 x Osram led, power consumption 1.67A @ 13.7V

  • IP68

  • ECE-R10, R23, R10 approved

  • Reverse light-approved