Welcome to Würth Finland For trade customers only
Led work light BULLPRO SPECTRUM 24 square

For detailed information, other images and documents, please select individual articles from the following table.

Led work light BULLPRO SPECTRUM 24 square

Maximum light output in a compact package with a soft, flat and wide light beam
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
The wide light beam is perfectly suited for reverse light operation and, above all, for lighting the active work area. Easy to install inconspicuously.



  • 70  x  70  x  41 mm

  • 460g

  • 3600 lm, measured 2750 lm

  • 5000 K

  • Square shape

  • 2-pole integrated DT plug downwards, counter piece included in the package

  • 16 x Osram led, power consumption 1.73A @ 13.7V

  • IP68

  • ECE-R10, R23, R10 approved

  • Reverse light-approved