Welcome to Würth Finland For trade customers only
LED work light/warning light 30W Bullboy

For detailed information, other images and documents, please select individual articles from the following table.

LED work light/warning light 30W Bullboy

Efficient work light with reversing light approval and an R65-approved warning light consisting of 21 LEDs

See product details

Available in 2 version
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
Thanks to its small size, the light is easy to install inconspicuously and fits even in tight spaces. The frameless lens prevents snow, ice and dirt from being deposited on the light.



  • 157  x  44  x  60 mm

  • 1 kg

  • 10-30V

  • 2880 lm, (measured 1490 lm)

  • 5500K

  • 30W

  • 6 x 5W Osram LEDs

  • Oblong shape

  • Cord 400mm, open cable ends, no plug

  • IP rating: IP67, IP69K

  • R10, R65, R23 approved

  • Also suitable as reversing light - warning light, orange (amber): 21 x 1W LEDs