Welcome to Würth Finland For trade customers only
Frame adjustment screw LEVELFIX
Frame adjustment screw LEVELFIX - 1
Frame adjustment screw LEVELFIX - 2
Frame adjustment screw LEVELFIX - 3
Frame adjustment screw LEVELFIX - 4
Frame adjustment screw LEVELFIX - 5
Frame adjustment screw LEVELFIX - 6

For detailed information, other images and documents, please select individual articles from the following table.

Frame adjustment screw LEVELFIX

Easy and fast installation of frames onto wood or concrete
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
Install screws using a TX30 driver, LEVELFIX magnetic socket or an adjustable wrench.


Distance marked on the screw (10  mm, 15  mm and 20  mm), can be adjusted between 5 and 35  mm.


  • Simple installation and adjustment

  • Precise adjustment

  • No wedges or blocks required

  • No thermal bridge means better insulation


Zinc-plated steel, hardness 4.8