For detailed information, other images and documents, please select individual articles from the following table.
Frame adjustment screw LEVELFIX
Easy and fast installation of frames onto wood or concrete
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Install screws using a TX30 driver, LEVELFIX magnetic socket or an adjustable wrench.
Distance marked on the screw (10 mm, 15 mm and 20 mm), can be adjusted between 5 and 35 mm.
- Simple installation and adjustment
- Precise adjustment
- No wedges or blocks required
- No thermal bridge means better insulation
Zinc-plated steel, hardness 4.8
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!