Welcome to Würth Finland For trade customers only
Frame adjustment screw LEVELFIX
Frame adjustment screw LEVELFIX - 1
Frame adjustment screw LEVELFIX - 2
Frame adjustment screw LEVELFIX - 3
Frame adjustment screw LEVELFIX - 4
Frame adjustment screw LEVELFIX - 5
Frame adjustment screw LEVELFIX - 6

For detailed information, other images and documents, please select individual articles from the following table.

Frame adjustment screw LEVELFIX

Easy and fast installation of frames onto wood or concrete

See product details

Available in 1 version
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
Install screws using a TX30 driver, LEVELFIX magnetic socket or an adjustable wrench.


Distance marked on the screw (10  mm, 15  mm and 20  mm), can be adjusted between 5 and 35  mm.


  • Simple installation and adjustment

  • Precise adjustment

  • No wedges or blocks required

  • No thermal bridge means better insulation


Zinc-plated steel, hardness 4.8