Welcome to Würth Finland For trade customers only
Lever hoist LB Kito

For detailed information, other images and documents, please select individual articles from the following table.

Lever hoist LB Kito

See product details

Available in 7 version
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
  • Original KITO mechanism for drawing the chain freely decreases workload and increases safety when lifting

  • Hook latch with safety tip

  • Quadruple-riveted bottom hook

  • Nickel-plated chain, Cat. 100 (V) (1000 N/mm2), in compliance with standard EN 818-7

  • Corrosion-resistant, long service life

  • Safe to use

  • Operation at -40°C to +60°C

  • Safety factor 5, precise gearing ensures ease of use