- Safe mechanism for drawing the chain freely
- Corrosion-resistant, long service life
- Nickel-plated chain, Cat.100 (V) (1000 N/mm2), in compliance with standard EN 818-7
- Hook latch with safety tip
- The smallest and lightest lever hoist on the market, LX003 only weighs 1.7 kg, and the lever is only 15 cm long.
- Can also be used in tight spaces. For your belt or toolkit.
- Aluminium frame
- Gearing allows accurate lifting: only 2 mm per click
- Safe to use
- Operation at -40°C to +60°C, safety factor 5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!