Welcome to Würth Finland For trade customers only
Lever chain hoist Promaster Heavy

For detailed information, other images and documents, please select individual articles from the following table.

Lever chain hoist Promaster Heavy

Light, but superior in strength

See product details

Available in 2 version
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
  • Due to its lightness, handling the pulley is ergonomic

  • Parts made of special steel

  • Extra-strong hooks with large bristles

  • Quality class 10

  • Suitable for lifting and pulling

  • Gears with encapsulated needle roller bearings

  • New technology patented brake discs

  • The platform can be converted to one equipped with overload protection

  • Main parts DACROMET treated

  • Fast and easy-to-use free-pull function

  • Standard lifting height 3 m