For detailed information, other images and documents, please select individual articles from the following table.
Lever chain hoist Promaster Heavy
Light, but superior in strength
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Due to its lightness, handling the pulley is ergonomic
- Parts made of special steel
- Extra-strong hooks with large bristles
- Quality class 10
- Suitable for lifting and pulling
- Gears with encapsulated needle roller bearings
- New technology patented brake discs
- The platform can be converted to one equipped with overload protection
- Main parts DACROMET treated
- Fast and easy-to-use free-pull function
- Standard lifting height 3 m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!