- Clear numerical display, sealed with an O ring
- Matt chrome-plated housing with 3 integrated dovetail edges
- Shock-proof measurement mechanism
- Anti-magnetic model
- Automatic adjustment to the measuring direction guarantees error-free readings
- Dual lever with ball bearings, overload protection with a sliding clutch
- A carbide ball of dia. 2 mm in the point probe
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!