- Analogue
- Automatically retractable measuring lever
- Reset with a reversible scale
- Precision jewel bearing, probe thread M 1.7 x 0.35
- Probe Mitutoyo 103006
- Measuring force 0.01-0.3 N
- Measuring range 0.8
- Scale 0-40-0
- MPE Measurement range 8µm
- H MPE (Repeatability) 3µm
- Diameter 40 mm
- Delivered in a plastic box
Delivery includes
- Lever gauge 513-404-10E- product number 9501 010 403
- Magnetic foot 7014-10
- Stem with round clamping ring - 902804
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!