Welcome to Würth Finland For trade customers only
Dial gauge set Mitutoyo 513-908-10E
Dial gauge set Mitutoyo 513-908-10E - 1
Dial gauge set Mitutoyo 513-908-10E - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dial gauge set Mitutoyo 513-908-10E

See product details

Available in 1 version
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
  • Analogue

  • Automatically retractable measuring lever

  • Reset with a reversible scale

  • Precision jewel bearing, probe thread M 1.7 x 0.35

  • Probe Mitutoyo 103006

  • Measuring force 0.01-0.3 N

  • Measuring range 0.8

  • Scale 0-40-0

  • MPE Measurement range 8µm

  • H MPE (Repeatability) 3µm

  • Diameter 40 mm

  • Delivered in a plastic box


Delivery includes


  • Lever gauge 513-404-10E- product number 9501 010 403

  • Magnetic foot 7014-10

  • Stem with round clamping ring - 902804