For detailed information, other images and documents, please select individual articles from the following table.
Lifting frame for HV batteries with chains up to 1,500 kg
Indispensable when using workshop hoists for safe load handling
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Appropriate and safe handling
- The lifting frame is designed for appropriate and safe handling, lifting/lowering/transport, with HV batteries or other large and heavy components
- The load is hung evenly on the lifting frame by means of equipment, chains/shackles/ring bolts at 4 lifting points
- The ends of the main cross member are fitted with locking pins to prevent the crossbeams from slipping out when not in use
Versatile
- The crossbars can be moved onto the main cross member with a lift of 300 mm and their width can be adjusted by 200 mm in each case
- Optimal adaptation to the battery size and shape
Scope of delivery:
- 1x main cross member
- 2x crossbar
- 8x ring bolts
- 4x lifting chains with 2 shackles each
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!