Welcome to Würth Finland For trade customers only
Spirit level made of light metal
Spirit level made of light metal - 1
Spirit level made of light metal - 2
Spirit level made of light metal - 3
Spirit level made of light metal - 4
Spirit level made of light metal - 5

For detailed information, other images and documents, please select individual articles from the following table.

Spirit level made of light metal

Made from robust light metal with horizontal six-line vial, 360° rotating vial and vertical vial
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
Compact, precise and versatile


  • Compact design makes it easy to transport and have close to hand

  • Extremely easy to read and to determine tilt angles for ease of use

  • Precise measurements with the six-line vial for gradients of 1 to 2 %

  • 360° rotating angle vial with scale for direct tilt measurement

  • Powerful rare-earth magnets for an extra-firm hold on pipes, profiles and steel structures

  • Milled measuring surface with V-shaped groove for a very high level of accuracy


For the toughest applications


  • Vial blocks with fluorescent vial liquid

  • High level of UV resistance prevents discolouration of the liquid

  • Robust and durable thanks to extra-strong die-cast aluminium profile