For detailed information, other images and documents, please select individual articles from the following table.
Spirit level made of light metal
Made from robust light metal with horizontal six-line vial, 360° rotating vial and vertical vial
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Compact, precise and versatile
- Compact design makes it easy to transport and have close to hand
- Extremely easy to read and to determine tilt angles for ease of use
- Precise measurements with the six-line vial for gradients of 1 to 2 %
- 360° rotating angle vial with scale for direct tilt measurement
- Powerful rare-earth magnets for an extra-firm hold on pipes, profiles and steel structures
- Milled measuring surface with V-shaped groove for a very high level of accuracy
For the toughest applications
- Vial blocks with fluorescent vial liquid
- High level of UV resistance prevents discolouration of the liquid
- Robust and durable thanks to extra-strong die-cast aluminium profile
The robust design is ideal for the toughest applications in metalworking, construction and any application requiring a compact spirit level.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!