Welcome to Würth Finland For trade customers only
Lightweight construction anchor W-KL
Lightweight construction anchor W-KL - 1
Lightweight construction anchor W-KL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lightweight construction anchor W-KL

Anchor made of ABS plastic for secondary mountings. Use in conjunction with a suitable plug screw 
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
  • High-quality ABS

  • Fully resistant to rotting

  • Thermally stable from -40°C to + 80°C

  • Attachment via positive locking

  • Anchorage without expansion pressure

  • Small edge and axial clearance possible

  • For mounting, we recommend the ASSY-D plug screw
Drill the hole
Install anchor
Mount component