Linked V belts for difficult applications. You can prise the V belt in place. Minor alignment errors do not matter.
1807 900 010 – 1807 900 038
Adjustable linked belt, no metal locking pieces
Profiles: Z/10, A/13 and B/17
1807 900 040 – 1807 900 070
Adjustable linked belt with metal locking pieces
Profiles: SPZ, SPA, SPB and SPC
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!