Welcome to Würth Finland For trade customers only
Low pressure meter

For detailed information, other images and documents, please select individual articles from the following table.

Low pressure meter

Suitable for measuring the low pressure of vacuum systems
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
Used in so-called vacuum technology low pressure measurements.


  • Low pressure measurement -1 to 0 bar

  • The manometer has glycerine filling

  • Display diameter: 63 mm

  • The frame is made of stainless steel

  • Attached from below

  • The connector and the inside are made of brass

  • The so-called glass is made of polycarbonate