For detailed information, other images and documents, please select individual articles from the following table.
Low pressure meter
Suitable for measuring the low pressure of vacuum systems
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Used in so-called vacuum technology low pressure measurements.
- Low pressure measurement -1 to 0 bar
- The manometer has glycerine filling
- Display diameter: 63 mm
- The frame is made of stainless steel
- Attached from below
- The connector and the inside are made of brass
- The so-called glass is made of polycarbonate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!