- You can use the combination of locking wire and locking device to lock several energy sources with one or several locks.
- You can, for instance, lock several master switches in a board by placing the wire rope through the master switches and locking it with a maximum of six locks.
- Can also be used to lock valves etc.
- Safety lock not included.
- Vinyl coated wire rope, length 2 m
- Red - better visibility
- Made from: Steel / plastic
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!