For detailed information, other images and documents, please select individual articles from the following table.
Safety lock protected 75 mm red Abus
Aluminum safety lock, with composite protected steel shank
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Can also be used in electrical applications
- Suitable for use with all locking products
- Internal dimensions of the frame 75 x 20 mm, diameter 6 mm
1 Year Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!