For detailed information, other images and documents, please select individual articles from the following table.
Lubricating vaseline, LOAD 150 Arcanol
Arcanol LOAD150 is a high-load grease intended for all applications where line contact occurs
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
LOAD 150 is the standard grease for the linear guides of machine tools and is especially suitable for short stroke movements. It is used as a wheel bearing grease in tapered roller bearings of commercial vehicles, agricultural machinery and construction machinery at high temperatures, and in cylindrical roller bearings of large engines and generators. Special additives intended for high pressure ensure very good load carrying capacity.
Base oil: Mineral oil
Thickener: Lithium complex
Suitability:
- High temperatures
- Especially suitable for line contacts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!