For detailed information, other images and documents, please select individual articles from the following table.
Lubricating vaseline Arcanol MULTI3
Arcanol MULTI3 is a universal grease intended for ball bearings with an outer diameter of more than 62 mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Suitable for bearings with a large load, a wide rotation speed range and for bearings with a vertical axis.
Base oil: Synthetic oil
Thickener: Lithium soap
Suitability (uses)
- Moderate to high loads
- Low starting temperatures
- Can be used in a wide temperature range
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!