For detailed information, other images and documents, please select individual articles from the following table.
Lubrication vaseline Microlube
Mineral oil-based special grease with additives for normal and low speeds. Sleeve and roller bearing grease
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Suitable for oscillatory and vibrating motions
- Protects against rust
- Good protection against wear
- Good corrosion protection
- Water resistant
- Easy to pump
- Does not contain any solid particles
- Suitable for use on roller bearings at normal and low speeds and for oscillating motion and vibration.
- The lubricant functions in all applications that undergo micromovement.
- Suitable for the lubrication of rolling and sleeve bearings, gear rims and sleeves as well as kingpins, guide rollers, grease-lubricated gearboxes, eccentric wheels and cam wheels.
- Also a suitable lubricant for radial seals, O rings and pneumatic cylinders at low speeds (<1 m/s) or ones with long piston strokes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!