For detailed information, other images and documents, please select individual articles from the following table.
Lubrication vaseline SPEED 2.6 Arcanol
Arcanol SPEED2,6 rolling bearing grease is intended for high-speed applications where rotation speeds are high and loads are low
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Lubricating vaseline is suitable for machine tool bearings, and especially for spindle bearings, rotary table bearings and instrument bearings. Its persistence in the lubrication target is also good in vertical shafts.
Base oil: Synthetic oil
Thickener: Lithium complex
Suitability:
- Low temperatures
- High rotation speeds
- Particularly suitable for spindle bearings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!