Welcome to Würth Finland For trade customers only
Lubrication vaseline SPEED 2.6 Arcanol

For detailed information, other images and documents, please select individual articles from the following table.

Lubrication vaseline SPEED 2.6 Arcanol

Arcanol SPEED2,6 rolling bearing grease is intended for high-speed applications where rotation speeds are high and loads are low

See product details

Available in 2 version
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
Lubricating vaseline is suitable for machine tool bearings, and especially for spindle bearings, rotary table bearings and instrument bearings. Its persistence in the lubrication target is also good in vertical shafts.



Base oil: Synthetic oil


Thickener: Lithium complex



Suitability:


  • Low temperatures

  • High rotation speeds

  • Particularly suitable for spindle bearings