Welcome to Würth Finland For trade customers only
Lubrication vaseline Stabutherm

For detailed information, other images and documents, please select individual articles from the following table.

Lubrication vaseline Stabutherm

Mineral oil and polyurea compound for high temperatures. High temperature lubricant for roller bearings
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
For applications that set particularly high expectations for lubricants in terms of operating temperature, peeling, water and resulting corrosion.



  • High maximum operating temperature; in loss lubrication max. 200°C (short-term 250°C)

  • Smooth pumping in all standard central lubrication systems

  • Does not mix with water

  • Excellent protection against wear

  • Good load-bearing capacity

  • Good anti-corrosion properties

  • Good resistance against corrosive agents

  • Excellent sealing properties