For detailed information, other images and documents, please select individual articles from the following table.
Lubrication vaseline Stabutherm
Mineral oil and polyurea compound for high temperatures. High temperature lubricant for roller bearings
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
For applications that set particularly high expectations for lubricants in terms of operating temperature, peeling, water and resulting corrosion.
- High maximum operating temperature; in loss lubrication max. 200°C (short-term 250°C)
- Smooth pumping in all standard central lubrication systems
- Does not mix with water
- Excellent protection against wear
- Good load-bearing capacity
- Good anti-corrosion properties
- Good resistance against corrosive agents
- Excellent sealing properties
Can be used in foundries and rolling mills, and it is particularly suited for high-temperature lubrication points that are centrally fed, for example in
- continuous foundries’ rolls (sheet bars and billets)
- continuous furnaces’ conveyor rolls
- annealing furnaces, drying ovens
- foundry crane sleeve bearings
- board machine hot rolling mills
- glass and ceramics industry machines
- bulk cargo equipment gates
- cooling beds, conveyor systems
- rotating drying ovens
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!