Welcome to Würth Finland For trade customers only
Lubricating vaseline TEMP110 Arcanol

For detailed information, other images and documents, please select individual articles from the following table.

Lubricating vaseline TEMP110 Arcanol

TEMP110 is a high-temperature grease for applications where the temperature of continuous use is a maximum of +110 °C
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
Lubricating vaseline is suitable for heavily thermally loaded and mechanically loaded rolling bearings in electric motors, traction motors, generators and motor vehicles. Its starting properties are very good at low temperatures and partly thanks to the synthetic base oil, the relubrication intervals are long.



Base oil: Semi-synthetic oil


Thickener: Lithium complex



Suitability (uses)


  • Universal

  • moderate to high loads

  • Low starting temperatures

  • Can be used in a wide temperature range

  • Can be used in a wide rpm range