For detailed information, other images and documents, please select individual articles from the following table.
Lubricating vaseline TEMP110 Arcanol
TEMP110 is a high-temperature grease for applications where the temperature of continuous use is a maximum of +110 °C
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Lubricating vaseline is suitable for heavily thermally loaded and mechanically loaded rolling bearings in electric motors, traction motors, generators and motor vehicles. Its starting properties are very good at low temperatures and partly thanks to the synthetic base oil, the relubrication intervals are long.
Base oil: Semi-synthetic oil
Thickener: Lithium complex
Suitability (uses)
- Universal
- moderate to high loads
- Low starting temperatures
- Can be used in a wide temperature range
- Can be used in a wide rpm range
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!